Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 3/4 In, 304SS
Mfr # CGI
Zoro # G4682124
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 13/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4682124
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 13/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 3/4 in, Inside Diameter 13/16 in, Outside Diameter 2 1/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- COMPX REGULATOR Electronic Keyless Lock, 0.875 in. (REG-S-R-3)
- BLUM Knock-in Tool for CLIPTOP Blumotion Series Hinges (ZME.0710)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- Flexitallic Flange & Ring Gaskets