Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 3 In, 304SS
Mfr # CGI
Zoro # G4698723
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4698723
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 3 in, Inside Diameter 3 3/16 in, Outside Diameter 5 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 118 Lam Padlock (7KA-P605)
- METRO Silver Snap On Hooks for Wire Shelving, PK4 (13331)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 12-57/64 in. In, 18 in. Out (120060008)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-616)
- Flexitallic Flange & Ring Gaskets