Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 3 In, 304SS
Mfr # CGI
Zoro # G4666864
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 7/8 in
- Inside Dia. 3 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4666864
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 7/8 in |
Inside Dia. | 3 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3 in, Inside Diameter 3 3/16 in, Outside Diameter 5 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Hydraulic Door Closer With P.A Bracket Grade1- Satin Nickel (3) (DDC1003-SN)
- COMPX REGULATOR Electronic Keyless Lock, Nonhanded (REG-M-V-3)
- BALDWIN Estate Satin Black Cylinders (8031.190.KD12)
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-125-0800)
- Flexitallic Flange & Ring Gaskets