Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 2 In, 316SS
Mfr # CGI
Zoro # G4657615
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4657615
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 in, Inside Diameter 2 3/16 in, Outside Diameter 4 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMC)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- CODEL DOORS 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- MIDWEST FASTENER 7/16" x 2-15/16" x .065" WG Steel Extension Springs 1 12PK (18549)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- KOHLER Gasket, Foam (1232181)
- Flexitallic Flange & Ring Gaskets