Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 2 In, 304SS
Mfr # CGI
Zoro # G4691251
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4691251
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 in, Inside Diameter 2 3/16 in, Outside Diameter 4 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-129-001)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 12 CGI (120010000085)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- Flexitallic Flange & Ring Gaskets