Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 2 In, 304SS
Mfr # CGI
Zoro # G4690874
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4690874
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 in, Inside Diameter 2 3/16 in, Outside Diameter 4 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #6 (STR-595516)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- Flexitallic Flange & Ring Gaskets