Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1/2 In, 316SS
Mfr # CGI
Zoro # G4671895
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 2 1/8 in
- Inside Dia. 9/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4671895
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 2 1/8 in |
Inside Dia. | 9/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1/2 in, Inside Diameter 9/16 in, Outside Diameter 2 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Privacy Bed/Bath Door Lever (GAL-1140L-R-626)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 10" Pipe - 1/16" T - #150 (BULK-FG-5303)
- Flexitallic Flange & Ring Gaskets