Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1 In, 316SS
Mfr # CGI
Zoro # G4664764
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 1/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4664764
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 1/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 in, Inside Diameter 1 1/16 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Brass-Plated Gold Wide Molding Hook 4 pk, 10PK (122246)
- SANI PROFESSIONAL Mounting Bracket, Steel, 5-9/16" H (P010803)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- FLEXITALLIC Metal Gasket, 7-13/64in. In, 8-3/4in. Out (060010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- KOHLER Gasket, .47 X .891 X .055 (51290)
- Flexitallic Flange & Ring Gaskets