Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1 In, 304SS
Mfr # CGI
Zoro # G4665884
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 7/8 in
- Inside Dia. 1 1/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4665884
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 1/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 in, Inside Diameter 1 1/16 in, Outside Diameter 2 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- MASTER LOCK Storeroom Lever w/Bump Stop, Heavy Duty, Chrome (MLKSLCHSR26D)
- BLUM Onyx Black Cover Cap for Straight Hinge Arm (70.1503)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 14-41/64in. In, 17-3/4in Out (140010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- Flexitallic Flange & Ring Gaskets