Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1-1/4In, 316SS
Mfr # CG
Zoro # G4679586
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 7/8 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4679586
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 7/8 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 1/4 in, Inside Diameter 1 7/8 in, Outside Diameter 3 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0322)
- LUCKY LINE LuckyLine: LANYARD W/WHISTLE ASST 1/CD (LKL-42201)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- Flexitallic Flange & Ring Gaskets