Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 4-41/64in. In, 8-1/2in. Out
Mfr # 040150008
Zoro # G3717500
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 8 1/4 in
- Inside Dia. 4 5/8 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # 040150008
- Zoro # G3717500
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 8 1/4 in |
Inside Dia. | 4 5/8 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 1500 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Standards | ASME B16.20, ASME/ANSI Pressure Class-1500 LB |
Continuous Max. Temp. (F) | 842 Degrees F |
Type | Ring Gasket |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
Temp. Range (F) | -320 Degrees to 842 Degrees |
For Flange ANSI Class | 1,500 |
Spiral Winding Material | Stainless Steel |
Outer Ring Material | Carbon Steel |
Rim Stripe Color | Gray |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 1,500, For Pipe Size 4 in, Inside Diameter 4 11/16 in, Outside Diameter 8 1/2 in, Thickness 1/4 in, Rim Stripe Color Gray, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, ASME/ANSI, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Small Picture Hangers 30PK (69801)
- M-D WEATHERSTRIP 10' WHT (63669)
- ILCO HY14 Hyundai / Kia PLASTIC Key Head single (ILCO-HY14-P)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 4-3/4in. In, 7-41/64in. Out (040060008)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- Flexitallic Flange & Ring Gaskets