Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 3-41/64in. In, 6-57/64in Out
Mfr # 030150008
Zoro # G3717570
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 6 7/8 in
- Inside Dia. 3 5/8 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # 030150008
- Zoro # G3717570
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 3 5/8 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 1500, Class 900 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Continuous Max. Temp. (F) | 842 Degrees F |
Type | Ring Gasket |
Standards | ASME B16.20, ASME/ANSI Pressure Class-900-1500 LB |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
For Flange ANSI Class | 900, 1,500 |
Spiral Winding Material | Stainless Steel |
Rim Stripe Color | Gray |
Outer Ring Material | Carbon Steel |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 900, 1,500, For Pipe Size 3 in, Inside Diameter 3 11/16 in, Outside Diameter 6 15/16 in, Thickness 1/4 in, Rim Stripe Color Gray, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, ASME/ANSI, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 32"W x 20"H (GVPRT32X2002SF)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- Flexitallic Flange & Ring Gaskets