Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 20-45/64 in. In
Mfr # 02000100008
Zoro # G3717677
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 20 in
- Outside Dia. 23 7/8 in
- Inside Dia. 20 11/16 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexitallic
- MFR # 02000100008
- Zoro # G3717677
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 20 in |
Outside Dia. | 23 7/8 in |
Inside Dia. | 20 11/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 150 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
Standards | ASME B16.20, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Continuous Max. Temp. (F) | 842 Degrees F |
For Flange ANSI Class | 150 |
FDA Approved | No |
Spiral Winding Stainless Steel Grade | 304 |
Outer Ring Material | Carbon Steel |
Outside Rim Color | Yellow |
Rim Stripe Color | Gray |
Filler Material | Graphite |
Inner Ring Material | None |
Spiral Winding Material | Stainless Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 20 in, Inside Diameter 20 3/4 in, Outside Diameter 23 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Self-closing Doweled Blind Corner Inset Hinge (79T9580)
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2H, Dia 8In (135688P)
- EMTEK Ball Catch Polished Chrome Finish (8802US26)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS-C)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- Flexitallic Flange & Ring Gaskets