Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 10-13/16in. In, 15-3/4in Out
Mfr # 100060008
Zoro # G3717336
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outside Dia. 15 3/4 in
- Inside Dia. 10 13/16 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # 100060008
- Zoro # G3717336
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10 in |
Outside Dia. | 15 3/4 in |
Inside Dia. | 10 13/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 600 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Type | Ring Gasket |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
Standards | ASME B16.20, ASME/ANSI Pressure Class-600 LB |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Continuous Max. Temp. (F) | 842 Degrees F |
FDA Approved | No |
For Flange ANSI Class | 600 |
Filler Material | Graphite |
Spiral Winding Stainless Steel Grade | 304 |
Spiral Winding Material | Stainless Steel |
Rim Stripe Color | Gray |
Inner Ring Material | None |
Outside Rim Color | Yellow |
Outer Ring Material | Carbon Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 600, For Pipe Size 10 in, Inside Diameter 10 13/16 in, Outside Diameter 15 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Project-In Locking Handle, Right Hand, 9/16 in. hook, Heavy White Bronze Single Pack (H 3609)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Ring 38031613 (38031613)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- Flexitallic Flange & Ring Gaskets