Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 1 in. In, 1-1/2 in. Out
Mfr # 00100700336
Zoro # G3718036
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Inside Dia. 1 in
- Metal Detectable No
- Max. Pressure (PSI) 300 psi
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # 00100700336
- Zoro # G3718036
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 300 psi |
Material of Construction | 304 Stainless Steel |
Thickness | 1/8 in |
Color | Gray |
Product Type | Spiral Wound Metal Gasket |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Type | Ring Gasket |
Winding | 304SS with Flexible Graphite |
Continuous Max. Temp. (F) | 842 Degrees F |
Standards | None |
Outer Ring Material | Carbon Steel |
Spiral Winding Material | Stainless Steel |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Thickness 1/8 in, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Maximum Operating Pressure 300 psi, Standards None, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- Flexitallic Flange & Ring Gaskets