Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 1-1/4in. In, 2-41/64 in. Out
Mfr # 010010008 Flex Part: 010012308
Zoro # G3717729
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 1/4 in
- Metal Detectable No
- Material of Construction Alloy 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexitallic
- MFR # 010010008 Flex Part: 010012308
- Zoro # G3717729
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 1/4 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | Alloy 20 |
Thickness | 3/16 in |
Flange Class | Class 150 |
Color | Black Band, Gray Stripe |
Product Type | Spiral Wound Metal Gasket |
Type | Ring Gasket |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Winding | Alloy 20 with Flexible Graphite and carbon steel centering ring |
Continuous Max. Temp. (F) | 842 Degrees F |
Standards | ASME B16.20, ASME/ANSI Pressure Class-150 LB |
FDA Approved | No |
For Flange ANSI Class | 150 |
Outer Ring Material | Carbon Steel |
Inner Ring Material | None |
Outside Rim Color | Black |
Rim Stripe Color | Gray |
Spiral Winding Stainless Steel Grade | Alloy 20 |
Filler Material | Graphite |
Spiral Winding Material | Stainless Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 in, Inside Diameter 1 1/4 in, Outside Diameter 2 11/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Black, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade Alloy 20, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, PVC, Eggshell, 48"H x 1-1/2"W (CGU-12-4-370)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- PRIME-LINE Spiral Balance Pivot Bar, 5/8 in., Tilt Window 2 Pack (H 3758)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- FLEXITALLIC Metal Gasket, 2-1/2 in. In, 3 in. Out (00250700207)
- Flexitallic Flange & Ring Gaskets