Shop All Bakeware
Flexipan
Origine Muffins
Mfr # FP-01034
Zoro # G207058139
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 589x389mm
- Capacity 15 indents
- Diameter 90/75 mm
- Application 600x400 mm baking tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 589x389mm |
Diameter | 90/75 mm |
Overall Length | 589 mm |
Height | 35 mm |
Width | 389 mm |
Details
Item | Flexipan® Origine Short Muffins |
Color | Black |
Capacity | 15 indents |
Application | 600x400 mm baking tray |
Material | Fiberglass and food grade silicone |
Description
The made in France Flexipan Origine low muffin mold is perfect to fulfill your needs The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 15 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cartridge Heater (R02-05-002-00)
- LANG Heating Element - 480V/5991W (2N-11030-31)
- DOLE Dole Strawberry Soft Serve Mix 4.5lbs, PK4 (D542-A6120)
- DEFLECTO Worm Vent Clamp (LC4)
- FLEXIPAN Origine Muffins (FP-01601)
- FLEXIPAN Air Ronds (SF-00111)
- FLEXIPAN Origine Demi Spheres (FP-01265)
- FLEXIPAN Origine Cylindres (FP-04897)
- FLEXIPAN Origine 12 Sphere (FP-01896)
- FLEXIPAN Air Rectangles (SF-01176)
- CHICAGO METALLIC Mini Crown Muffin Pan, 35 Moulds (42756)
- Flexipan Bakeware