Shop All Bakeware
Flexipan
Origine MiniBuches
Mfr # FP-01039
Zoro # G207058108
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 585x385mm
- Capacity 24 indents
- Overall Length 585 mm
- Application 600x400 mm baking tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 585x385mm |
Overall Length | 585 mm |
Height | 30 mm |
Width | 385 mm |
Details
Item | Flexipan® Origine Mini Logs S |
Color | Black |
Capacity | 24 indents |
Application | 600x400 mm baking tray |
Material | Fiberglass and food grade silicone |
Description
The made in France Flexipan Origine minilog mold is perfect to fulfill your needs The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 24 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Element, Ceramic - 120V 750W (02.07.001)
- OLIVER Knob-4Prong1/4-20Br Ins #Dk-83 (5911-7034)
- WARING PRODUCTS Coupling, Drive , Mx1000Xt, 1100Xt (28538)
- ROYAL RANGE Pressure Regulator 3/4" Nat (1618)
- FLEXIPAN Origine 12 Sphere (FP-01896)
- FLEXIPAN Origine Demi Spheres (FP-01265)
- FLEXIPAN Air Ronds (SF-00111)
- FLEXIPAN Origine Mini Charl (FP-01071)
- FLEXIPAN Origine Muffins (FP-01601)
- FLEXIPAN Origine Cylindres (FP-04897)
- MRS. ANDERSONS BAKING PIE CRUST SHIELD 4PC (43665)
- Flexipan Bakeware