Shop All Bakeware
Flexipan
Origine Demi Oeufs
Mfr # FP-01256
Zoro # G707058141
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 592 x 386 mm
- Color Black
- Capacity 56 indents
- Application 600x400 mm baking tray
- Overall Length 592 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 592 x 386 mm |
Overall Length | 592 mm |
Height | 20 mm |
Width | 386 mm |
Details
Item | Flexipan® Origine Mini-Eggs |
Color | Black |
Capacity | 56 indents |
Application | 600x400 mm baking tray |
Material | Fiberglass and food grade silicone |
Description
The made in France Flexipan Origine miniegg mold is perfect to fulfill your needs The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 56 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO Reflector Pan Rnd #800-R (800-R)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- ALLIANCE ASSY BLOWER FAN PKG (D510139P)
- BEVERAGE-AIR Cond Pan Assembly Bb58E/78E Dw/Sf (08B30S026C)
- FLEXIPAN Origine MiniCharl (FP-01079)
- FLEXIPAN Origine Tartes Tatin (FP-01399)
- FLEXIPAN Air Ronds (SF-00111)
- FLEXIPAN Origine MiniBuches (FP-01039)
- FLEXIPAN Air Rectangles (SF-01176)
- FLEXIPAN Origine Muffins (FP-01601)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- Flexipan Bakeware