Shop All Bakeware
Flexipan
Origine 12 Sphere
Mfr # FP-01896
Zoro # G907058132
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 590x365mm
- Capacity 28 indents
- Diameter 58 mm
- Application 600x400 mm baking tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 590x365mm |
Diameter | 58 mm |
Overall Length | 590 mm |
Height | 31 mm |
Width | 365 mm |
Details
Item | Flexipan® Origine Half-Spheres |
Color | Black |
Capacity | 28 indents |
Application | 600x400 mm baking tray |
Material | Fiberglass and food grade silicone |
Description
The made in France Flexipan Origine half sphere mold is perfect to fulfill your needs and get a nice final shape The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 48 indents for a 600x400 mm panDetails 28 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMIC Start Relay Rva 9Ac3D 120/60Hz (2059361)
- BUNN Shear Plate, 0.562 x 1.16 x 0.120 (05852.0001)
- GLOBE FOOD EQUIPMENT Handle - End Weight (510012)
- PERK Heavyweight Plastic Cutlery, Knives, White, PK100, 100PK (PK56403)
- FLEXIPAN Origine MiniBuches (FP-01039)
- FLEXIPAN Air Rectangles (SF-01176)
- FLEXIPAN Origine Muffins (FP-01601)
- FLEXIPAN Origine Cylindres (FP-04897)
- FLEXIPAN Origine Demi Oeufs (FP-01256)
- FLEXIPAN Air Rectangles (SF-01090)
- HAND STAND KITCHEN Winter Wonderland Reindeer Mini Mold Silicone (6030529)
- Flexipan Bakeware