Shop All Extension Cords
Flexiduct
6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5
Mfr # 4EF3 BLACK
Zoro # G4741825
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 2
- Voltage 125V AC
- Color Black
- Max. Amps 13.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexiduct
- MFR # 4EF3 BLACK
- Zoro # G4741825
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 6 ft, 4 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 6 ft., 4 ft. Covered |
Wire Size | 16 AWG |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 6 ft, 4 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Black, Max. Watts 1,625 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-048)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6 (6EF3 BLACK)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 (12' EF3)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- Flexiduct Extension Cords