Shop All Extension Cords
Flexiduct
12 ft. 16/3 Extension Cord w/Outlet Box SPT-2
Mfr # 12' EF3
Zoro # G3928569
original price:
$94.39
14% off
new price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 14 ft, 12 ft Covered
- Gauge/Conductor 16/3
- Number of Outlets 2
- Voltage 120V AC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexiduct
- MFR # 12' EF3
- Zoro # G3928569
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 14 ft, 12 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 14 ft., 12 ft. Covered |
Nominal Outside Dia. | 0.37 in |
Wire Size | 16 AWG |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 14 ft, 12 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 120V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Yellow, Max. Watts 1,875 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C16)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4 (8EF3 YELLOW)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6 (6EF3 BLACK)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 14/3 (OC25143)
- Flexiduct Extension Cords & Power Strips