Shop All Extension Cords
Flexiduct
10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4
Mfr # 8EF3 YELLOW
Zoro # G4741791
original price:
$88.26
9% off
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 2
- Voltage 125V AC
- Color Yellow
- Max. Amps 13.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexiduct
- MFR # 8EF3 YELLOW
- Zoro # G4741791
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 10 ft, 8 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 10 ft., 8 ft. Covered |
Wire Size | 16 AWG |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 10 ft, 8 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Yellow, Max. Watts 1,625 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-3 (6EF3 YELLOW)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- FASTTRACK 4Ft Outlet Saver Power Extension Cord Nema 5-15R To Nema 5-15P (FA56933)
- Flexiduct Extension Cords & Power Strips