Shop All Ducting & Venting
Flexible Technologies
S-Tl Thermaflex Flexible Hvac Duct - 2 Inch Diameter
Mfr # 0526-0200-0002-10
Zoro # G906375452
product price: $1,156.99
/pk 9, $128.55/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexible Technologies
- MFR # 0526-0200-0002-10
- Zoro # G906375452
- UPC # 677431001236
- Country of Origin China
- Category Ducting & Venting
Description
THERMAFLEX S-TL, NON-INSULATED HVAC DUCTS ARE IDEAL FOR RESIDENTIAL DRYERS, BATHROOM APPLICATIONS, CLEANING ROOMS AND OTHER AREAS WHERE INSULATED DUCTS ARE NOT REQUIRED. THESE FLEX DUCTS ARE FOR LOW TO HIGH PRESSURE HEATING AND COOLING SYSTEMS. THEY FEATURE A HEAVY DUTY FIBERGLASS CLOTH FABRIC THAT IS BONDED TO A CORROSION RESISTANT SPRING STEEL WIRE COIL FOR LONG LASTING DURABILITY. DUCTS WILL NOT UNRAVEL WHEN CUT AND HAVE A SELF-EXTINGUISHING INNER CORE THAT WILL NOT SUPPORT FLAMES. TEMPERATURE RANGE IS FROM -20F TO 250F. DUCTS MEASURE 2-20" IN DIAMETER. GREENGUARD CERTIFIED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.10H)
- GARDUS Gardus Inc R-4203613 LintEater System Lint Catcher (4225041)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- HONEYWELL THERMAL SOLUTIONS 136733 Heat Block For C7027 (136733)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- PLASTIC SUPPLY 45 Degree Elbow, 10 in Duct Dia, Type I PVC, 17" L (PVCED10)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round Floor Sweeps, 6 in Duct Dia, Galvanized Steel, Body: 20, Door: 16 GA, 12 in W, 18" L, 6 in H (8010004063)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 531179 Super-Flex Hose Dryer Vent Kit (531179)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 6 in W, 5 1/4 in L, 7-1/2" H (8010002222)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- Flexible Technologies Ducting & Venting