Shop All Check Valves
Flexi Hinge
8" Cast Iron Wafer Check Valve
Mfr # H8-518-4320
Zoro # G7817769
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Body Material Cast iron
- Length 4-3/8"
- Max. Pressure 200 psi
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexi Hinge
- MFR # H8-518-4320
- Zoro # G7817769
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 8" |
Length | 4-3/8" |
Width | 13" |
Size | 8" |
Details
Body Material | Cast iron |
Max. Pressure | 200 psi |
Material of Construction | cast iron |
Item | Wafer Check Valve |
Description
Check Valve,8",Cast Iron,Wafer Style
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 100 ft. L (ZUSA-HT-4930)
- ZORO SELECT 2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI20)
- MOEN Eco-Performance Handshower (198020)
- ANVIL Riser Clamp, Pipe Sz 1 In, Length 8 7/8 In (0500173539)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/FPM, with SS Spring (WCV1300VS)
- APOLLO VALVES 1" FNPT Bronze Ball Cone Spring Check Valve (6110501)
- Flexi Hinge Valves