Shop All Check Valves
Flexi Hinge
5" Cast Iron Wafer Check Valve
Mfr # H5-518-4320
Zoro # G7817805
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Body Material Cast iron
- Length 2-7/8"
- Width 9"
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexi Hinge
- MFR # H5-518-4320
- Zoro # G7817805
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 5" |
Length | 2-7/8" |
Width | 9" |
Size | 5" |
Details
Body Material | Cast iron |
Max. Pressure | 200 psi |
Item | Wafer Check Valve |
Material of Construction | cast iron |
Description
Check Valve,5 In.,Cast Iron,Wafer Style
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 14" x 10" (FS17D-1410-05XZ)
- JACO Nylon 1/4 Comp Nut (0-4-NO)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- SSI 3" Flanged Cast Iron Triple Duty Check Valve (0300-125TFI-B)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-B)
- LEGEND VALVE 3/4" S-451 NO LEAD CHECK VALVE (105-204NL)
- Flexi Hinge Check Valves