Shop All Check Valves
Flexi Hinge
10" Cast Iron Wafer Check Valve
Mfr # H10-518-4320
Zoro # G7817918
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Body Material Cast iron
- Material of Construction cast iron
- Length 5-3/8"
- Width 14-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexi Hinge
- MFR # H10-518-4320
- Zoro # G7817918
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 10" |
Length | 5-3/8" |
Width | 14-7/8" |
Size | 10" |
Details
Body Material | Cast iron |
Material of Construction | cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi |
Description
Check Valve,10",Cast Iron,Wafer Style
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diaphragm (Kit) (EBV-1020-A)
- KOHLER Cap, Bonnet (1355710-BN)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, S/T (TBH2200ASTV0000)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-F)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-125)
- Flexi Hinge Valves