Shop All Pet Leashes & Harnesses
Flexi
Flexi FL10482 26 ft. Classic Retractable Cord Leash; Black
Mfr # FL10482
Zoro # G703796436
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexi
- MFR # FL10482
- Zoro # G703796436
- UPC # 840317107456
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Short-stop braking system keeps pets secure
- Light, pocket-sized handle
- Durable chromed snap hook attaches to all collars
- Small & larger sizes may be modified with optional led lighting system
- Color: Black
- Size: 26 ft
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Counterweight (731-09227)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- BRIGGS & STRATTON SEAL-O RING (806466)
- WATER TECH Xtreme Multi Layer Filter Bag (P32X022XF)
- FLEXI Leash Retrctb Blk Lg 16' (FU30T5.266.S)
- FLEXI Black Retractable Nylon Dog Leash Large (FL7669)
- FLEXI Leash Retrctb Nen Sm 16' (PN1.266.S NEO15)
- FLEXI Leash Retrctb Nen Md 16' (PN2.266.S NEO15)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- FLEXI Leash Retrctb Nen Lg 16' (PNG.266.S NEO15)
- DARETOCARE Climbing Rope Reflective Leash - Purple (DA3571105)
- Flexi Pet Leashes & Harnesses