Shop All Pet Leashes & Harnesses
Flexi
Flexi 8033770 Black Retractable Nylon Dog Leash Large
Mfr # 8033770
Zoro # G803755531
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexi
- MFR # 8033770
- Zoro # G803755531
- UPC # 840317107937
- Country of Origin Unknown
- Category Pet Leashes & Harnesses
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Specifications- Country of Origin: Germany
- Color: Black
- Design: Retractable
- Material: Nylon
- Animal Type: Dog
- Product Type: Leash
- Size: Large
- Length: 16 ft.
- Reflective: Yes
- Rope Configuration: Retractable
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM-FOXFARM 12QT Happy Frog Soil (FX14054)
- FISKARS Trad Bypass Pruner (391091-1013)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- RAID Insect Killer, Roaches and Ants (365961)
- FLEXI Leash Retrctb Blk Sm 16' (FU10C5.266.S)
- FLEXI Black Retractable Nylon Dog Leash Large (FL7669)
- FLEXI Leash Retrctb Blk Lg 16' (FU30T5.266.S)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- FLEXI Leash Retrctb Nen Md 16' (PN2.266.S NEO15)
- FLEXI Leash Retrctb Nen Lg 16' (PNG.266.S NEO15)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- Flexi Pet Leashes & Harnesses