Shop All Industrial Hoses
Flexfab
SILICONE HOSE GREEN 3.38X 36.00, BURST PRESSURE 150 PSI
Mfr # 5500-338
Zoro # G202014277
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexfab
- MFR # 5500-338
- Zoro # G202014277
- Country of Origin United States
- Category Industrial Hoses
Description
3-PLY SILICONE COOLANT HOSE, MEETS OR EXCEEDS OPERATING REQUIREMENTS OF SAE J20 R1, MEETS OR EXCEEDS OPERATING REQUIREMENTS OF TMC RP303B CLASS I GRADE II, WORKING PRESSUSRE IS 1/3 OF THE BURST PRESSURE, IDEAL FOR EXTREME TEMPERATURE AND VARIOUS PRESSURE RANGES WHERE HIGH PERFOMANCE LEVELS ARE REQUIRED
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD (3V505)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M1)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (BH3-60)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- CONTINENTAL CONTITECH 1/4" Push On Hose 300 PSI BK (20022636)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1" ODx50ft. (BH1/2X1X50)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- Flexfab Industrial Hoses