Shop All Water Heater Parts
This Product is Discontinued
Flexcon
Expansion Tank, 2.1 Gal, 11 39/64 H x 8 D (Discontinued)
Mfr # PH 5
Zoro # G2113894
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 11-39/64
- Tank Style Inline
- Type Thermal
- Diaphragm Pre Pressurized, Butyl
- Agency Compliance NSF/IAPMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexcon
- MFR # PH 5
- Zoro # G2113894
- UPC # 795033090813
- Country of Origin Taiwan, Province of China
- Category Water Heater Parts
Dimensions
Height (In.) | 11-39/64 |
Manufacturers Warranty Length | 5 yr |
Dia. (In.) | 8 |
Overall Height | 11 3/5 in |
Diameter | 8 in |
Details
Item | Expansion Tank |
Tank Style | Inline |
Type | Thermal |
Diaphragm | Pre Pressurized, Butyl |
Agency Compliance | NSF/IAPMO |
Inlet/Outlet NPT (In.) | 3/4 M |
Precharge Pressure (PSI) | 40 |
Max. Working Pressure (PSI) | 150 |
Tank (Gal.) | 2.1 |
Construction Material | Steel |
Acceptance Factor | 0.40 |
Max. Temp. (F) | 200 |
Body Material | Steel |
Precharge Pressure | 40 psi |
Max. Water Temp. | 200 Degrees F |
Tank Capacity | 2.1 gal |
Tank Type | Pre-Charged |
Description
Expansion Tank, Tank Type Pre-Charged, Tank Capacity 2.1 gal, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 200 Degrees F, Overall Height 11 3/5 in, Diameter 8 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.