Shop All Water Heater Parts
This Product is Discontinued
Flexcon
Expansion Tank, 18 29/32 H x 12 1/2 Dia (Discontinued)
Mfr # PH 25
Zoro # G0813495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 18-29/32
- Dia. (In.) 12-1/2
- Agency Compliance NSF/IAPMO
- Max. Temp. (F) 200
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcon
- MFR # PH 25
- Zoro # G0813495
- UPC # 795033090837
- Country of Origin Taiwan, Province of China
- Category Water Heater Parts
Dimensions
Height (In.) | 18-29/32 |
Dia. (In.) | 12-1/2 |
Manufacturers Warranty Length | 5 yr |
Details
Item | Expansion Tank |
Agency Compliance | NSF/IAPMO |
Max. Temp. (F) | 200 |
Construction Material | Steel |
Inlet/Outlet NPT (In.) | 3/4 M |
Acceptance Factor | 0.40 |
Diaphragm | Pre Pressurized, Butyl |
Tank (Gal.) | 9 |
Tank Style | Inline |
Precharge Pressure (PSI) | 40 |
Type | Thermal |
Max. Working Pressure (PSI) | 150 |
Tank Type | Pressurized |
Description
Expansion Tank, Tank Type Pressurized, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.