Shop All Conveyor Lacing
Flexco
RTBS Roughtop Skiver 03239
Mfr # 03239
Zoro # G4479557
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Tool Type Belt Skiver
- For Lacing Type Bolt-Hinge Lacing
- Length (In.) 6-1/2
- For Lacing Number All
- For Use On 550 Lacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 03239
- Zoro # G4479557
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Length (In.) | 6-1/2 |
Details
Item | Conveyor Belt Lacing Tool |
Lacing Tool Type | Belt Skiver |
For Lacing Type | Bolt-Hinge Lacing |
For Lacing Number | All |
For Use On | 550 Lacing |
Description
Conveyor Belt Lacing Tool, Belt Skiver, For Lacing Type Bolt-Hinge Lacing, For Lacing Number All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- DAYTON Oil Plug Kit (MH2LEB432G)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (20-12)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO Clipper, R, 02161 2ht Ht Steel Wop, PK12 (25048527)
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO #1 Clipper Vice Lacer (28000355)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- Flexco Conveyor Lacing