Shop All Conveyor Lacing
Flexco
RSC187 Lacing Tool for #62,125,187 Lacer
Mfr # 28000365
Zoro # G6612392
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lacing Number #62; 125; 187
- Lacing Tool Type Lacers
- For Use On #62, #125 & #187 Lace
- For Lacing Type Staple-Style Alligator Lacing
- Length (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000365
- Zoro # G6612392
- UPC # 725559754401
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Length (In.) | 12 |
Length | 12 in |
Width | 12 in |
Details
For Lacing Number | #62; 125; 187 |
Item | Conveyor Belt Lacing Tool |
Lacing Tool Type | Lacers |
For Use On | #62, #125 & #187 Lace |
For Lacing Type | Staple-Style Alligator Lacing |
Type | RSC187-12 Installation Tool |
Description
Conveyor Belt Lacing Tool, Lacers, For Lacing Type Staple-Style Alligator Lacing, For Lacing Number #62; 125; 187, Length 12 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 8 x 2 - 3/4" Roller Bearing (W-820-D-3/4)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- KRAFT TOOL White Braided Nylon Masons Line, 1000 ft. (BC343)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- FLEXCO 550J24NC Lacing, L24 In (28001520)
- FLEXCO RS125J36NC Lacing, L36 In, PK4 (28001467)
- Flexco Conveyor Lacing