Shop All Conveyor Lacing
Flexco
RS62J24NC Lacing, L24 In, PK4
Mfr # 28000369
Zoro # G6631161
product price: $190.99
/pk 4, $47.75/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS62
- Lacing Length 24 in
- Lacing Material Steel
- For Maximum Belt Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000369
- Zoro # G6631161
- UPC # 725559756900
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 2 in |
Length (In.) | 24 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS62 |
Lacing Material | Steel |
For Maximum Belt Thickness | 1/8 in |
For Minimum Belt Thickness | 1/16 in |
Maximum Working Tension | 100 piw |
Includes Connecting Pins | Yes |
Material | Steel |
Type | RS62J24NC |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS62, 24 in Lacing Length, Steel, For Minimum Belt Thickness 1/16 in, For Maximum Belt Thickness 1/8 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 100 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-10)
- ZORO SELECT Drum Dolly, 8" H, Steel, 2300 lb. Cap. (AI-424-MC)
- MOLDED FIBERGLASS Dolly, 25-3/4 in. L x 17-3/4 in. W, Gray (87014851361075)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- Flexco Conveyor Lacing