Shop All Conveyor Lacing
Flexco
RS62J12NC Lacing, L12 In, PK4
Mfr # 28000368
Zoro # G6483373
product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS62
- Lacing Length 12 in
- Lacing Material Steel
- For Maximum Belt Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000368
- Zoro # G6483373
- UPC # 725559756894
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 2 in |
Length (In.) | 12 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS62 |
Lacing Material | Steel |
For Maximum Belt Thickness | 1/8 in |
For Minimum Belt Thickness | 1/16 in |
Maximum Working Tension | 100 piw |
Includes Connecting Pins | Yes |
Item | Conveyor Belt Lacing |
Material | Steel |
Type | RS62J12NC |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS62, 12 in Lacing Length, Steel, For Minimum Belt Thickness 1/16 in, For Maximum Belt Thickness 1/8 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 100 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- FLEXCO RS187SJ36 Lacing, L36 In, PK4 (28001505)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- Flexco Conveyor Lacing