Shop All Conveyor Lacing
Flexco
RS187SJ24 Lacing, L24 In, PK4
Mfr # 28001500
Zoro # G6402392
product price: $608.99
/pk 4, $152.25/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS187
- Lacing Length 24 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001500
- Zoro # G6402392
- UPC # 725559756696
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 4 in |
Length (In.) | 24 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS187 |
Lacing Material | Stainless Steel |
For Maximum Belt Thickness | 1/4 in |
For Minimum Belt Thickness | 3/16 in |
Maximum Working Tension | 200 piw |
Includes Connecting Pins | Yes |
Type | RS187SJ24 |
Material | Stainless Steel |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS187, 24 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/16 in, For Maximum Belt Thickness 1/4 in, For Minimum Pulley Diameter 4 in, Maximum Working Tension 200 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 8'L - 4 2' Sections (786CP34)
- US CARGO CONTROL 2" x 20' Winch Strap with Chain Extension, 220CE (220CE)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- DC CARGO 2in X 10 Retractable Ratchet Straps, 2PK (210RRSSH-2)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (20-12)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- Flexco Conveyor Lacing