Shop All Conveyor Lacing
Flexco
RS187J12 Lacing, L12 In, PK4
Mfr # 28001485
Zoro # G6983593
product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS187
- Lacing Length 12 in
- Lacing Material Steel
- For Maximum Belt Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001485
- Zoro # G6983593
- UPC # 725559756665
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 4 in |
Length (In.) | 12 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS187 |
Lacing Material | Steel |
For Maximum Belt Thickness | 1/4 in |
For Minimum Belt Thickness | 3/16 in |
Maximum Working Tension | 200 piw |
Includes Connecting Pins | Yes |
Item | Conveyor Belt Lacing |
Material | Steel |
Type | RS187J12 |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS187, 12 in Lacing Length, Steel, For Minimum Belt Thickness 3/16 in, For Maximum Belt Thickness 1/4 in, For Minimum Pulley Diameter 4 in, Maximum Working Tension 200 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE2602DFX7)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- INSL-X BY BENJAMIN MOORE Insl-X Sure Step Flat Desert Sand Oil-Based Anti-slip Coating 1 gal (SU0922092-01)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (20-12)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- Flexco Conveyor Lacing