Shop All Conveyor Lacing
Flexco
RS125SJ24 Lacing, L24 In, PK4
Mfr # 28001475
Zoro # G7193776
product price: $478.99
/pk 4, $119.75/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS125
- Lacing Length 24 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001475
- Zoro # G7193776
- UPC # 725559756641
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 3 in |
Length (In.) | 24 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS125 |
Lacing Material | Stainless Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 160 piw |
Includes Connecting Pins | Yes |
Type | Stainless Steel Lace |
Material | Stainless Steel |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS125, 24 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 160 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- INDUSCO Load Binder, 1/2"Ratchet (16100016)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- Flexco Conveyor Lacing