Shop All Conveyor Lacing
Flexco
RS125SJ12 Lacing, L12 In, PK4
Mfr # 28001470
Zoro # G6638536
product price: $227.99
/pk 4, $57.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS125
- Lacing Length 12 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001470
- Zoro # G6638536
- UPC # 725559756634
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 3 in |
Length (In.) | 12 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS125 |
Lacing Material | Stainless Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 160 piw |
Includes Connecting Pins | Yes |
Material | Stainless Steel |
Item | Conveyor Belt Lacing |
Type | Stainless Steel Lace |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS125, 12 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 160 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Misc, Adjusting Assembly Male Threads (8-9158)
- INDUSTRIAL MAGNETICS MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity (B090)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 5in, 1400 lb (P21R-D050R-14)
- CC STOUT Caster Wheel, CC Stout, 6", 1250 lb. (CDP-Z-157)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- Flexco Conveyor Lacing