Shop All Conveyor Lacing
Flexco
RS125J36NC Lacing, L36 In, PK4
Mfr # 28001467
Zoro # G6680782
product price: $380.99
/pk 4, $95.25/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS125
- Lacing Length 36 in
- Lacing Material Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001467
- Zoro # G6680782
- UPC # 725559756924
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 36 in |
For Minimum Pulley Diameter | 3 in |
Length (In.) | 36 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS125 |
Lacing Material | Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 160 piw |
Includes Connecting Pins | Yes |
Type | RS125J36NC |
Material | Steel |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS125, 36 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 160 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- BAUER LADDER Rung Replacement Kit - 18 5/8" D-Rung (07086)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452088BEIG)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- Flexco Conveyor Lacing