Shop All Conveyor Lacing
Flexco
RS125 Lacing, L 24 In, PK4
Mfr # 28001465
Zoro # G7245235
original price:
$300.53
10% off
new price: $267.99
/pk 4, $67.00/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS125
- Lacing Length 24 in
- Lacing Material Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001465
- Zoro # G7245235
- UPC # 725559756627
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 3 in |
Length (In.) | 24 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS125 |
Lacing Material | Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 160 piw |
Includes Connecting Pins | Yes |
Item | Conveyor Belt Lacing |
Type | RS125 Galvanized |
Material | Steel |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS125, 24 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 160 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 40' per Reel (T0722827)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- CARGOLOC Tarp Clips, 4 pcs. (32428)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (20-12)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- Flexco Conveyor Lacing