Shop All Conveyor Lacing
Flexco
Lacing Tool, For #1 Clipper Lace
Mfr # 28000380
Zoro # G6612462
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Tool Type Lacers
- Type #1 Clipper Face Strip
- Length (In.) 14
- For Lacing Number #1
- For Use On #1 Clipper Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexco
- MFR # 28000380
- Zoro # G6612462
- UPC # 725559790676
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Length (In.) | 14 |
Length | 14 in |
Details
Lacing Tool Type | Lacers |
Type | #1 Clipper Face Strip |
Item | Conveyor Belt Lacing Tool |
For Lacing Number | #1 |
For Use On | #1 Clipper Lace |
For Lacing Type | Clipper Lacing |
Description
Conveyor Belt Lacing Tool, Lacers, For Lacing Type Clipper Lacing, For Lacing Number #1, Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- CASTERHQ 5" Total Locking Nylon Composite Medical Caster, 300 LBS Capacity, S (CB-NCMC5)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- FLEXCO 550J24NC Lacing, L24 In (28001520)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- FLEXCO Clipper, R, 02161 2ht Ht Steel Wop, PK12 (25048527)
- Flexco Conveyor Lacing