Shop All Conveyor Lacing
Flexco
HW1 Power Wrench Lacing Tool
Mfr # 28001590
Zoro # G6821001
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Tool Type Wrench Bit
- For Use On 550 Lacing
- For Lacing Type Bolt-Hinge Lacing
- Type Power Wrench
- For Lacing Number 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001590
- Zoro # G6821001
- UPC # 725559756870
- Country of Origin United States
- Category Conveyor Lacing
Details
Lacing Tool Type | Wrench Bit |
Item | Conveyor Belt Lacing Tool |
For Use On | 550 Lacing |
For Lacing Type | Bolt-Hinge Lacing |
Type | Power Wrench |
For Lacing Number | 550 |
Description
Conveyor Belt Lacing Tool, Wrench Bit, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- NITE IZE Bungee Cord, Carabiner, 4-8/25 In.L (F9SP-01-4R3)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/32 (BA3-3)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- FLEXCO 550SJ36NCS Lacing, L36 In (28001540)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO RS125J36NC Lacing, L36 In, PK4 (28001467)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- Flexco Conveyor Lacing