Shop All Conveyor Lacing
Flexco
HP-1 Power Wrench Lacing Tool
Mfr # 28001575
Zoro # G6693084
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lacing Type Bolt-Hinge Lacing
- For Use On 550 Lacing
- For Lacing Number 550
- Lacing Tool Type Power Wrench
- Type Power Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001575
- Zoro # G6693084
- UPC # 725559756849
- Country of Origin United States
- Category Conveyor Lacing
Details
For Lacing Type | Bolt-Hinge Lacing |
Item | Conveyor Belt Lacing Tool |
For Use On | 550 Lacing |
For Lacing Number | 550 |
Lacing Tool Type | Power Wrench |
Type | Power Wrench |
Description
Conveyor Belt Lacing Tool, Power Wrench, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- DAYTON Rectifier, 125V, 15A (EW-66)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- FLEXCO HB-1 Power Boring Bit Lacing Tool (28001580)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- Flexco Conveyor Lacing