Shop All Conveyor Lacing
Flexco
H100 Power Wrench Lacing Tool
Mfr # 28001585
Zoro # G6547222
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Wrench
- For Lacing Number 550
- For Use On 550 Lacing
- Lacing Tool Type Wrench Bit
- For Lacing Type Bolt-Hinge Lacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001585
- Zoro # G6547222
- UPC # 725559756863
- Country of Origin United States
- Category Conveyor Lacing
Details
Type | Power Wrench |
For Lacing Number | 550 |
For Use On | 550 Lacing |
Lacing Tool Type | Wrench Bit |
For Lacing Type | Bolt-Hinge Lacing |
Item | Conveyor Belt Lacing Tool |
Description
Conveyor Belt Lacing Tool, Wrench Bit, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-G 100K-3)
- US CARGO CONTROL Motorcycle Cam Buckle Strap 2" x 8' with S-Hooks (C308SH254)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO 550J24NC Lacing, L24 In (28001520)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- Flexco Conveyor Lacing