Shop All Conveyor Lacing
Flexco
Conveyor Belt Lacing, Lacing 12" L
Mfr # 20-12
Zoro # G0217414
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #20
- Lacing Length 12 in
- Lacing Material Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 20-12
- Zoro # G0217414
- UPC # 725559033346
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 3 in |
Details
Lacing Type | Alligator |
Lacing Number | #20 |
Lacing Material | Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 5/32 in |
Maximum Working Tension | 95 piw |
Includes Connecting Pins | Yes |
Item | Conveyor Belt Lacing |
Lacing Hook Style | Standard Point |
Description
Conveyor Belt Lacing, Alligator, Standard Point, #20, 12 in Lacing Length, Steel, For Minimum Belt Thickness 5/32 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 95 piw, Includes Connecting Pins Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Pneumatic, 9 in. x 3 in., Center Hub (WHPN-0830)
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 3500 Lb (2TAN1)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO HB-1 Power Boring Bit Lacing Tool (28001580)
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- Flexco Conveyor Lacing