Shop All Conveyor Lacing
Flexco
Conveyor Belt Lacing, 12in, Galv Steel, PK4
Mfr # 28000320
Zoro # G6520823
product price: $60.49
/pk 4, $15.12/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #20
- Lacing Length 12 in
- Lacing Material Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000320
- Zoro # G6520823
- UPC # 725559754319
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 3 in |
Length (In.) | 12 |
Details
Lacing Type | Alligator |
Lacing Number | #20 |
Lacing Material | Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 5/32 in |
Maximum Working Tension | 95 piw |
Includes Connecting Pins | No |
Type | #20 Alligator Lace |
Item | Conveyor Belt Lacing |
Material | Galvanized steel |
Description
Conveyor Belt Lacing, Alligator, #20, 12 in Lacing Length, Steel, For Minimum Belt Thickness 5/32 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 95 piw, Includes Connecting Pins No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap (146PURB520R)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CM Slip Hook, 38 In Trade, 5500 Lb Load, Grade 63, Clevis Attachment, Steel Alloy (M906A)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- FLEXCO #1 Clipper Vice Lacer (28000355)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- Flexco Conveyor Lacing