Shop All Conveyor Lacing
Flexco
Bolt-Hinge Lacing, 550SJ48NCS, 48 In
Mfr # 28001541
Zoro # G7246617
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lacing Type Bolt-Hinge
- Lacing Number 550
- Lacing Length 48 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexco
- MFR # 28001541
- Zoro # G7246617
- UPC # 725559888588
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 48 in |
For Minimum Pulley Diameter | 9 in |
Length (In.) | 48 |
Details
Lacing Type | Bolt-Hinge |
Lacing Number | 550 |
Lacing Material | Stainless Steel |
For Maximum Belt Thickness | 5/8 in |
For Minimum Belt Thickness | 1/4 in |
Maximum Working Tension | 300 piw |
Includes Connecting Pins | Yes |
Type | 550SJ48NCS |
For Use On | Belt Thickness Range of .25" to .63" |
Item | Conveyor Belt Lacing |
Material | Stainless Steel |
Description
Conveyor Belt Lacing, Bolt-Hinge, 550, 48 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 5/8 in, For Minimum Pulley Diameter 9 in, Maximum Working Tension 300 piw, Includes Connecting Pins Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- T.W. EVANS CORDAGE CO .09375 in. x 1000 ft. Solid Braid Polyester Rope (294-030-70)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Red, 4-Count (B24R4PK)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- FLEXCO RS187SJ36 Lacing, L36 In, PK4 (28001505)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- Flexco Conveyor Lacing