Shop All Conveyor Lacing
Flexco
Bolt-Hinge Lacing, 550J48NC, 48 In
Mfr # 28001526
Zoro # G6966951
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Bolt-Hinge
- Lacing Number 550
- Lacing Length 48 in
- Lacing Material Steel
- For Maximum Belt Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001526
- Zoro # G6966951
- UPC # 725559888571
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 48 in |
For Minimum Pulley Diameter | 9 in |
Length (In.) | 48 |
Details
Lacing Type | Bolt-Hinge |
Lacing Number | 550 |
Lacing Material | Steel |
For Maximum Belt Thickness | 5/8 in |
For Minimum Belt Thickness | 1/4 in |
Maximum Working Tension | 300 piw |
Includes Connecting Pins | Yes |
Item | Conveyor Belt Lacing |
For Use On | Belt Thickness Range of .25" to .63" |
Type | 550J48NC |
Material | Steel |
Description
Conveyor Belt Lacing, Bolt-Hinge, 550, 48 in Lacing Length, Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 5/8 in, For Minimum Pulley Diameter 9 in, Maximum Working Tension 300 piw, Includes Connecting Pins Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO #1 Clipper Vice Lacer (28000355)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- Flexco Conveyor Lacing